Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Advance Ballast, High Output Magnetic, Rapid, 245W V-2S110-TP

Ballast, High Output Magnetic, Rapid, 245W (Discontinued)

  • Mfr # V-2S110-TP
  • Zoro # G1676647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V-2S110-TP
Zoro #
G1676647
UPC #
781087107522
Country of Origin
Mexico

Dimensions

Length
11 3/4 in
Width
3 3/16 in
Height
2 5/8 in
Length (Straight Wireway)
11 3/4 in

Details

Input Watts
245
Number of F96T12 Lamps
2
Number of F72T12 Lamps
2
Number of F96T8 Lamps
2
Min. Starting Temp.
-20 Degrees F
Item
Ballast
Ballast Type
High Output Magnetic
Ballast Factor
1.01
Power Factor
0.99
Fixture Ballast Type
High Output Magnetic

Description

Ballast, Min. Starting Temp. -20 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.