Access Door, 22 In. W, 22 In. H, Cammed

  • Mfr # GRFDC22GA

  • Zoro # G1678354


product price:  $76.05
/ea
Free Shipping & Returns

Key Features

Door Height
22 in
Material
Steel
Rough Opening Height
21 in
Rough Opening Width
21 in
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRFDC22GA
Zoro #
G1678354
UPC #
747548274295
Country of Origin
United States

Dimensions

Door Height
22 in
Door Width
22 in
Rough Opening Height
21 in
Rough Opening Width
21 in
Door Thickness
2 1/8 in
Mounting Stud Length
2 in
Material Thickness
24 ga

Details

Material
Steel
Finish
Galvanized
Shape
Square
Temp. Range
175 Degrees max
Hinges
Tab-In
Latch
Double Cam
Item
Duct Access Door
Standards
SMACNA
Door Shape
Square
Insulation Material
Fiberglass
For Duct Shape
Rectangular
Latch Type
Double Cam
Observation Port Material
Steel
Maximum Temperature Rating
Standard Temperature
Fire Rating
Not Rated
Minimum Temperature Rating
-70 Degrees F
Hinge Style
Tab-In
Minimum Pressure Rating
2 in wc
Product Type
Access Door
For Media Type
Air

Description

Duct Access Door, Door Height 22 in, Door Shape Square, Door Thickness 2 1/8 in, Door Width 22 in, Fire Rating Not Rated, For Nominal Duct Diameter Not Applicable, Hinge Style Tab-In, Insulation Material Fiberglass, Latch Type Double Cam, Material Thickness 24 ga, Maximum Temperature Rating 175 Degrees F, Mounting Stud Length 2 in, Number of Mounting Stud Not Applicable, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.