This item is Discontinued.

Dayton 3-Phase General Purpose Motor, 1/4 HP, 48 Frame, 208-230/460 Voltage, 1725 Nameplate RPM 6XH87

3-Phase General Purpose Motor, 1/4 HP, 48 Frame, 208-230/460 Voltage, 1725 Nameplate RPM (Discontinued)

  • Mfr # 6XH87
  • Zoro # G1678573
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6XH87
Zoro #
G1678573
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
7 13/16 in
Overall Length
9 5/16 in
Shaft Dia.
1/2 in
Shaft Length
1 1/2 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
HP
1/4
Nameplate RPM
1725
Voltage
208-230/460
Motor Mounting Type
Rigid Base
Full Load Amps
1.2-1.3/0.65
Frame
48
Motor Bearings
Ball
Motor Service Factor
1.35
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Application
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Hz
60
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Shaft Design
Flat
Nominal Efficiency
62.0%
Standards
UL, CSA, CE
Duty
Continuous
Footnotes
10
Motor Thermal Protection
None
Frame Material
Steel
Inverter Rated
Yes
RPM Group
1701-1800
Motor Efficiency Group
Standard Efficient
NEMA Design
B

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/4 HP, Nameplate RPM 1725, No. of Speeds 1, Voltage 208-230/460, Full Load Amps 1.2-1.3/0.65, 48 Frame, Hz 60, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class B, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Inverter Rated Yes, Motor Shaft Design Flat, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.