Float Ball, Round, Plastic, 6 In
Mfr # P6FLT
Zoro # G1679185
product price:Â $25.19
/eaKey Features
Material of Construction
Plastic
Float Dia.
6 in
For Use With
Automatic Watering Kits, Stems and Nuzzle Assemblies
Max. Liquid Temp.
140 Degrees F
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P6FLT
Zoro #
G1679185
UPC #
098268862133
Country of Origin
New Zealand
Dimensions
Float Dia.
6 in
Thread Size
1/4"-20
Overall Diameter
6 in
Details
Item
Float Ball
Material of Construction
Plastic
For Use With
Automatic Watering Kits, Stems and Nuzzle Assemblies
Max. Liquid Temp.
140 Degrees F
Shape
Round
Connection
Internal
Float Weight
0.1 oz
Float Specific Gravity
0.11
Material
Polyethylene
Connection Type
Threaded
Product Type
Float Ball
Connection Location
Internal
Compatible Product Type
Float Valves
Fluid Temperature - Maximum
140 Degrees F
Float Shape
Cylindrical
Description
Float Ball, Plastic, Internal Connection, 6 in Float Dia., Float Weight 0.1 oz, Thread Size 1/4 In.-20, Max. Liquid Temp. 140 Degrees F, For Use With Automatic Watering Kits, Stems and Nuzzle Assemblies, Float Specific Gravity 0.11
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.