Butterfly Valve, Wafer, 8 In, Gear Handle

  • Mfr # MW322B 8

  • Zoro # G1679815


product price:  $902.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
Cast Iron
Pipe Size
8 in
Max. Water Pressure
200 psi
Handle Type
Gear Operated Handwheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MW322B 8
Zoro #
G1679815
UPC #
697988580015
Country of Origin
United States

Dimensions

Pipe Size
8 in
Bolt Circle Dia.
11 3/4 in
Lug Dia.
3/4-10
Nominal Valve Size
8 in
Handle Diameter
9 in
Lug Diameter
3/4"-10

Details

Item
Butterfly Valve
Style
Wafer
Body Material
Cast Iron
Max. Water Pressure
200 psi
Handle Type
Gear Operated Handwheel
Temp. Range
10 to 180 Degrees F
Liner Material
Buna-N
Number of Bolt Holes
2
Standards
ABS
Disc Material
Ductile Iron
Seal Material
Buna-N
For Media
Gas, Oil, Water
Number of Stop Positions
Unlimited
Connection Type
Wafer
Coefficient of Volume (Cv)
3,540
Manufacturer Warranty
1 yr
Stem Material
416 Stainless Steel
Operating Temperature - Minimum
10 Degrees F
Includes Disc Position Indicator
Disc Position Indicator Included
Maximum Pressure - Operating
200 psi
Operating Temperature - Maximum
180 Degrees F
3-A Standard Compliance
Not Rated
Disc Alignment
Concentric
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
Not Rated
Number of Flange Bolt Holes
8
Valve Series
M

Description

Butterfly Valve, Wafer Style, Body Material Cast Iron, Max. Water Pressure 200 psi, Pipe Size 8 in, Temp. Range 10 to 180 Degrees F, Liner Material Buna-N, Disc Material Ductile Iron, Handle Type Gear Operated Handwheel, Number of Bolt Holes 2, Bolt Circle Dia. 11 3/4 in, Lug Dia. 3/4-10, Standards ABS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.