Dayton
Rotary Gear Pump Head, 1 1/4 In., 1 1/2 HP
Mfr # 4KHG3
Zoro # G1679824
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy
- Design Pedestal
- Pump Body Material Cast Iron
- Port Size 1 1/4 in
- Recommended Motor HP 3 hp
Replacement Parts
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Centrifugal Pump Head, 5 HP, Cast Iron 10X672
- DAYTON Rotary Gear Pump Head, 1 In., 1 1/2 HP 4KHG2
- DAYTON Rotary Gear Pump Head, 1/2 In., 1/3 HP 4KHJ1
- DAYTON Centrifugal Pump Head, 5 HP, Bronze 10X668
- DAYTON Rotary Gear Pump Head, 1/2 In., 1/3 HP 4KHJ7
- DAYTON Rotary Gear Pump Head, 1 In., 1 HP 4KHJ3
- DAYTON Pump Head PP6062G
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/6 HP 4KHG4
- DAYTON Submersible Well Pump Head, 3HP, 60 GPM 558712
- DAYTON Rotary Gear Pump Head, 3/4 In., 1 HP 4KHH5
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/3 HP 4KHH9
- Dayton Pump Heads