Pilot Light, No Lens, Incandescent

  • Mfr # 9001SKP38

  • Zoro # G1681495


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Action
Normal
Lamp Type
Incandescent
Lens Material
No Lens Included
Bezel
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001SKP38
Zoro #
G1681495
UPC #
785901820871
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
1.18 in (30 mm)
Overall Depth
1.62 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo
Overall Width
2.13 in
Overall Height
2.43 in

Details

Item
Pilot Light
Voltage
120V AC
Action
Normal
Lamp Type
Incandescent
Lens Material
No Lens Included
Bezel
Plastic
Lamp Module Type
Full Voltage
Basic Material
Plastic
Shape
Round
Terminal Connection
Screw Clamp
Lens Type
No Lens Included
Body Material
Plastic
Lamp Voltage
120V AC
IP Rating
IP66
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Standards
REACH, RoHS, WEEE
Replacement Lamps
4VCW4
Protective Treatment
TC
Light Source
Incandescent bulb
Product Or Component Type
Head for pilot light
Rated Supply Voltage
120 V
Bulb Base
BA 9s
Light Block Supply
Full voltage 120 V
Cap/Operator Or Lens Color
Without cap
IP Degree Of Protection
IP66
Includes Lens
No Lens Included
Includes Push-To-Test
No Push-To-Test Included
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Voltage Rating - Maximum
120 V AC/DC
Lamp Voltage - Maximum
120 V
Series
9001SK
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof
Lens Color
No Lens Included
Includes Lamp Module
Lamp Module Included

Description

Pilot Light, Voltage 120V AC, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type No Lens Included, Lamp Voltage 120V AC, Replacement Lamps 4VCW4, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Standards REACH, RoHS, WEEE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.