3" x 2" FNPT 304 SS Reducing Coupling

  • Mfr # 40RC111N030020

  • Zoro # G1685311


product price:  $64.49
/ea

Key Features

Pipe Size - Pipe Fitting
3" x 2"
Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40RC111N030020
Zoro #
G1685311
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3" x 2"
Pipe Size (Fittings)
3" x 2"
Pipe Size
3" x 2"
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
2 in
Overall Length
79 mm
Fitting Side A Outside Diameter
3 in

Details

Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Reducing Coupling
Specific Pipe Fitting Shape
Reducing Coupling
Fittings Sub-Category
Couplings
Max. Pressure
300 psi
Pipe Fitting Schedule/Class
Class 150
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side A Pipe Threading
11
Color
Silver
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
11
For Pipe Schedule
40
Low Lead Compliance Level
Compliant
Maximum Operating Pressure
300 psi
Class
Class 150
Fitting Side A Gender
Female
Material Grade
304
Includes Seal
No
Fitting Side B Type
NPT

Description

The ZORO SELECT - 40RC111N030020 is a stainless steel reducing coupling designed to connect two pipes of different diameters, providing a compact transition in a piping run. Made from 304 stainless steel, it is compatible with air, natural gas, non-potable water, oil, potable water, and steam within the specified Class 150 pressure ratings (max 300 psi for liquids; max 150 psi for steam). The reducing coupling features female NPT threaded connections on both ends, with nominal pipe sizes of 3 inches on Side A and 2 inches on Side B. It is pressure rated to Class 150 standards and can withstand a maximum operating pressure of 300 psi and a maximum steam pressure of 150 psi. Key Features:

  • Material: 304 Stainless Steel
  • Fitting Type: Reducing Coupling with female NPT connections on both ends
  • Nominal Pipe Sizes: 3" Side A x 2" Side B
  • Connection Thread Size: 11 threads per inch on both sides
  • Pressure Rating: Class 150 with maximum operating pressure 300 psi
  • Steam Pressure Rating: Maximum 150 psi
  • Applicable Fluids: Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
  • Length: 79 mm overall
  • Standards: Meets ASTM A-351 material, ANSI B1.20.1 threads, MSS-SP-114 Class 150 pressure ratings
  • Color: Silver
  • Does not include pre-applied thread sealant or sealing components

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.