2" FNPT 316 SS Threaded Coupling

  • Mfr # 60FC111N020

  • Zoro # G1685993


product price:  $27.69
/ea

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60FC111N020
Zoro #
G1685993
UPC #
190735918517
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Outside Dia.
2-13/64"
Pipe Size
2"
Fitting Side A Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
2 in
Fitting Side B Outside Diameter
2 in
Fitting Side B Nominal Pipe Size
2 in
Overall Length
63.5 mm

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Max. Pressure
300 psi
Standards
ASME B1.20.1
Max. Steam Pressure
150 psi
Specific Pipe Fitting Shape
Coupling
Fittings Sub-Category
Couplings
Pipe Fitting Schedule/Class
Class 150
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side B Type
NPT
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
11
Material Grade
316
For Pipe Schedule
40
Class
Class 150
Color
Silver
Fitting Side B Pipe Threading
11
Fitting Side A Type
NPT
Maximum Operating Pressure
300 psi
Fitting Side B Gender
Female
Low Lead Compliance Level
Compliant

Description

The ZORO SELECT - 60FC111N020 is a 2-inch stainless steel coupling for joining two pipes in-line in piping systems. Material: 316 stainless steel; media compatibility: air, natural gas, non-potable water, oil, potable water, and steam. The coupling features female National Pipe Tapered (NPT) threaded connections on both ends, compliant with ANSI B1.20.1 standards and rated for Class 150 pressure, with a maximum operating pressure of 300 psi. Key Features:

  • Connection Type: Female NPT on both ends
  • Nominal Pipe Size: 2 in
  • Pressure Rating: Class 150, Maximum Operating Pressure 300 psi
  • Thread Size: 11 threads per inch on both ends
  • Outside Diameter: 2-13/64 in (approximately 2.203 in)
  • Overall Length: 63.5 mm
  • Compatible with pipe schedule 40
  • Media compatibility: air, natural gas, non-potable water, oil, potable water, and steam
  • Applications include air, natural gas, non-potable water, oil, potable water, and steam
  • Lead content complies with applicable potable water regulations
  • Does not include pre-applied thread sealant or seals

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.