Shop ZORO SELECT

Flange, Stainless Steel, 10 in

  • Mfr # FLS61RFLJ500
  • Zoro # G312481938

product price: 
$
224.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Flanged x Lap-Joint
Standards
ASME B16.5, ASTM A182
Application
Gases, Non-Potable Water, Oils
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FLS61RFLJ500
Zoro #
G312481938
UPC #
00840280539704
Country of Origin
Multiple

Dimensions

Bolt Hole Diameter
7/8 in
Flange Thickness
15/16 in
Nominal Pipe Size
5 in
Flange Outside Diameter
10 in
Bolt Circle Diameter
8 1/2 in
Overall Length
6 7/16 in
Wire Rope Length
6 7/16 in
Length
6 7/16 in

Details

Specific Fitting Shape
Flange
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Flanged x Lap-Joint
Item
Metal Pipe Flange
Standards
ASME B16.5, ASTM A182
Application
Gases, Non-Potable Water, Oils
Number of Bolt Holes
8
Connection Surface
Lap Joint
Material Grade
316L
Maximum Operating Pressure
150 psi
Class
Class 150
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
850 Degrees F
Finish/Coating
Polished
Gravity Flow
Pressure
Color
Silver
For Pipe Schedule
Schedule 40

Description

Lap Joint flange 5in 316Lss 150#

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.