Square Washer, For Screw Size M20 , 18-8 Stainless Steel Plain Finish

  • Mfr # Z8920SS

  • Zoro # G1686004


product price:  $31.59
/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Minimum Thickness
6 mm
Maximum Thickness
6 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z8920SS
Zoro #
G1686004
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M20
Minimum Thickness
6 mm
Maximum Thickness
6 mm
Inside Diameter
26 mm
Inside Dia.
26 mm
Thickness
6 mm
Fits Bolt Sizes
M20
Outside Dia.
50 mm
Washer Length
50 mm
Washer Width
50 mm

Details

Item
Square Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Metric
Type
Square Washer
Thickness Tolerance
+0.73mm/-0.03mm
Rockwell Hardness
B83
Material Grade/Class
18-8
Dimensional Standards
AMPG 2017 SQ.01
Style
Square
Product Type
Washer
Washer Type
Standard
Made in North America
Made in North America
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi
Hardness
83 HRB
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant

Description

Sq Washer for M20 Bolt 26 ID 50 Wd 6 Thk, Dimensional Standards AMPG 2017 SQ.01, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M20, Inside Diameter 26 mm, Outside Diameter Not Applicable, Maximum Thickness 6 mm, System of Measurement Metric, Minimum Thickness 6 mm, Made in North America Made in North America, Material Quality Standards ASTM A582, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.