Square Washer, For Screw Size 7/8 in , 18-8 Stainless Steel Plain Finish

  • Mfr # Z8883SS

  • Zoro # G1686099


product price:  $9.69
/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
For Screw Size
7/8 in
Minimum Thickness
15/64 in
Maximum Thickness
17/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z8883SS
Zoro #
G1686099
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
7/8 in
Minimum Thickness
15/64 in
Maximum Thickness
17/64 in
Inside Diameter
0.938 in
Fits Bolt Sizes
1/2 in
Thickness
1/4 in
Inside Dia.
.312 in
Outside Dia.
3 in
Washer Width
3 in
Washer Length
3 in

Details

Item
Square Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
+/-0.015 in
Rockwell Hardness
B83
Type
Square Washer
Material Grade/Class
18-8
Dimensional Standards
AMPG 2017 SQ.01
Style
Square
Product Type
Washer
Hardness
83 HRB
Tensile Strength
90,000 psi
Made in North America
Made in North America
Material Quality Standards
ASTM A582
FDA Approved
Not FDA Approved
Washer Type
Standard
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant

Description

Sq Washer for 7/8 Bolt .938 ID 3.00 Wd 1, Dimensional Standards AMPG 2017 SQ.01, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 7/8 in, Inside Diameter 0.938 in, Outside Diameter Not Applicable, Maximum Thickness 0.265 in, System of Measurement Inch, Minimum Thickness 0.235 in, Made in North America Made in North America, Material Quality Standards ASTM A582

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.