Square Washer, For Screw Size 7/8 in , Steel Black Oxide Finish

  • Mfr # Z8883H

  • Zoro # G1686108


product price:  $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Material
Steel
Finish
Black Oxide
For Screw Size
7/8 in
Minimum Thickness
15/64 in
Maximum Thickness
17/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z8883H
Zoro #
G1686108
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
7/8 in
Minimum Thickness
15/64 in
Maximum Thickness
17/64 in
Inside Diameter
0.938 in
Fits Bolt Sizes
7/8 in
Inside Dia.
.937 in
Thickness
1/4 in
Outside Dia.
3 in
Washer Length
3 in
Washer Width
3 in

Details

Item
Square Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Thickness Tolerance
+/-0.015 in
Rockwell Hardness
15N80
Washer Material Grade
Case Hardened Steel
Type
Square Washer
Color
Black
Dimensional Standards
AMPG 2017 SQ.01
Material Grade/Class
Case Hardened
FDA Approved
Not FDA Approved
Washer Type
Standard
Material Quality Standards
ASTM A108
Made in North America
Made in North America

Description

Sq Washer for 7/8 Bolt .938 ID 3.00 Wd 1, Dimensional Standards AMPG 2017 SQ.01, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 7/8 in, Inside Diameter 0.938 in, Outside Diameter Not Applicable, Maximum Thickness 17/64 in, System of Measurement Inch, Minimum Thickness 15/64 in, Color Black, Made in North America Made in North America, Material Quality Standards ASTM A108

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.