Square Washer, For Screw Size 5/8 in , 18-8 Stainless Steel Plain Finish

  • Mfr # Z8956-188

  • Zoro # G1686379


product price:  $21.39
/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
For Screw Size
5/8 in
Minimum Thickness
15/64 in
Maximum Thickness
17/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8956-188
Zoro #
G1686379
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/8 in
Minimum Thickness
15/64 in
Maximum Thickness
17/64 in
Inside Diameter
0.688 in
Inside Dia.
.688 in
Thickness
1/4 in
Fits Bolt Sizes
1/2 in
Outside Dia.
2 in
Washer Width
2 1/2 in
Washer Length
2 1/2 in

Details

Item
Square Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
B83
Type
Square Washer
Thickness Tolerance
+/-0.015 in
Material Grade/Class
18-8
Dimensional Standards
AMPG 2017 SQ.01
FDA Approved
Not FDA Approved
Tensile Strength
90,000 psi
Made in North America
Made in North America
Hardness
83 HRB
Washer Type
Standard
Material Quality Standards
ASTM A582
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant

Description

Sq Washer for 5/8 Bolt .688 ID 2.00 Wd ., Dimensional Standards AMPG 2017 SQ.01, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 5/8 in, Inside Diameter 0.688 in, Outside Diameter Not Applicable, Maximum Thickness 0.265 in, System of Measurement Inch, Minimum Thickness 0.235 in, Made in North America Made in North America, Material Quality Standards ASTM A582

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.