Reduced Pressure Zone, Watt009, 1/2in, FNPT

  • Mfr # 009-QT-SH

  • Zoro # G1686627


product price:  $615.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Temp. Range
33 Degrees to 180 Degrees F
Width
4 5/8 in
Pipe Size
1/2"
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
009-QT-SH
Zoro #
G1686627
UPC #
098268875331
Country of Origin
United States

Dimensions

Width
4 5/8 in
Pipe Size
1/2"
Length
10 in
Size
1/2 in
Height
4 5/8 in
Overall Height
5.88 in
Check Valve Length
5 1/2 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in
Overall Length
10 in
Nominal Valve Size
1/2 in
Overall Width
4.63 in

Details

Item
Reduced Pressure Zone Assembly
Body Material
Bronze
Temp. Range
33 Degrees to 180 Degrees F
Series
Watts 009
Max. Temp.
180 Degrees F
Compliance
ASSE, AWWA, CSA, IAPMO, UL Classified 3/4 in to 2 in, UPC
Connection
FNPT
Features
Quarter Turn Shutoff Valves, Stainless Steel Handles
Max. Pressure
175 psi
Standards
ASSE 1013, AWWA C511-92, CSA B64.4, IAPMO File No. 1563, UPC, USC-FCCCHR
Seat Material
Stainless Steel
Flow
15 gpm
Shut-Off Valve Included
Ball Valve
Hazard Protection Level
High Health Hazard
Manufacturer Warranty
1 yr
Connection Gender - Side 1
Female
Maximum Pressure - Operating
175 psi
Number of Test Ports
4
Includes Flood Protection
No Flood Protection
Operating Temperature - Maximum
180 Degrees F
Includes Freeze Sensor
No Freeze Sensor
Handle Type
Tee
Connection Gender - Side 2
Female
Includes Flow Meter
No Flow Meter
Includes Strainer
No Strainer
Handle Material
Stainless Steel
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Connection Type - Side 1
NPT
For Media
Water
Operating Temperature - Minimum
33 Degrees F
Connection Type - Side 2
NPT
Valve Series
9

Description

Reduced Pressure Zone Assembly, Series Watts 009, Size 1/2 in., Connection FNPT, Body Material Bronze, Temp. Range 33 to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 4-5/8 in., Length 10 in., Height 4-5/8 in., Features Quarter Turn Shutoff Valves, Stainless Steel Handles, Standards USC, ASSE 1013, AWWA C511-92, CSA B64.4, IAPMO File No. 1563, Compliance ASSE, AWWA, CSA, IAPMO, UPC, UL Classified 3/4 in. to 2 in.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.