Globe Valve, Class 125, 3/4 In., Bronze

  • Mfr # 1502.75

  • Zoro # G1689046


product price:  $68.95
/ea

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
Socket x Socket
Pipe Size - Valves
3/4"
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1502.75
Zoro #
G1689046
UPC #
697988627864
Country of Origin
United States

Dimensions

Pipe Size - Valves
3/4"
Inlet to Outlet Length
2-35/64"
Pipe Size
3/4"
Inlet to Outlet Length - Valves
2-35/64"
Nominal Valve Size
3/4 in
Overall Length
3.19 in
Handle Diameter
2.5 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in
Handle Height
4 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
Socket x Socket
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 125
Max. Fluid Temp. - Valves
406 Degrees F
Top of Handle to Inlet Center
4"
Max. Fluid Temp.
406 Degrees F
Max. Steam Pressure - Valves
125 psi WSP
Class
Class 125
Max. Fluid Pressure - Valves
200 psi
Connection Type
Socket
Body Material
Bronze
Max. Air Pressure
Not Rated
Max. Water Pressure
200 psi
Standards
ASTM B16, ASTM B62, MSS SP-80
Valve Stem Type
Rising
Handle Type
Wheel
Bonnet Style
Screw-In
Seal Material
Bronze
Stem Material
Bronze
Wedge Material
Bronze
Item
Globe Valve
Handle Material
Iron
Top of Handle to Inlet Center - Valves
4"
Max. Steam Pressure
125 psi
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
Operating Temperature - Minimum
-20 Degrees F
Disc Material
Bronze
Seat Material
Bronze
Bonnet Material
Bronze
Operating Temperature - Maximum
406 Degrees F
Globe Valve Type
Z-Body
Connection Type - Side 1
Sweat
Connection Type - Side 2
Sweat
Maximum Pressure - Operating
200 psi
Maximum Pressure - Steam
125 psi
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
6.65
For Media
Gas, Oil, Steam, Water
Connection Gender - Side 1
Female
Valve Series
1502

Description

Globe Valve, Pipe Size - Valves 3/4 in, Connection Type - Valves Socket x Socket, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 406 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 200 psi, Max. Steam Pressure - Valves 125 psi WSP, Inlet to Outlet Length - Valves 2 35/64 in, Top of Handle to Inlet Center - Valves 4 in, Valve Class Class 125, Stem Material Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.