1/4" FNPT x Push Polypropylene Ball Valve Inline

  • Mfr # LFPP4VFC4

  • Zoro # G1689317


product price:  $10.49
/ea

Key Features

Ball Material
Polysulfone
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFPP4VFC4
Zoro #
G1689317
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Overall Length
2.27 in
Thread Size
1/4 in
Connection Size - Side 2
1/4 in
Connection Size - Side 1
1/4 in
Ball Opening Size
0.19 in
Nominal Valve Size
1/4 in

Details

Ball Material
Polysulfone
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
FNPT x Push
Item
Ball Valve
Features
Self-Cleaning
Stem Type
Blowout Resistant
Seat Material
EPDM
Stem Material
PSU
Temp. Range
35 Degrees to 200 Degrees F
Max. Pressure
150 PSI CWP
Ball Valve Product Group
Manual
Handle Type
Lever
Standards
FDA
Handle Material
Acetal
Body Material
Plastic
Seal Material
EPDM
Type
Push In
Connection Type - Side 1
Push
Operating Temperature - Minimum
35 Degrees F
NSF Certifications for Food and Drinking Water
NSF 51, NSF 61
Operating Temperature - Maximum
200 Degrees F
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Vented Ball Valve
Non-Vented
Maximum Pressure - Combustible Gas
Not Rated
Color - Valve Handle
Gray
Connection Gender - Side 1
Female
Connection Type - Side 2
Push
Vacuum Service Rating
Not Rated
Handle - Locking
Non-Locking
Connection Gender - Side 2
Female
Valve Series
VFC
Color - Valve Body
White

Description

Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PSU, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.