Shielded Coupling, For Pipe Size 4" x 3"
Mfr # 3001-43
Zoro # G1691182
product price:Â $19.39
/eaKey Features
Pipe Size - Pipe Fitting
4" x 3"
Specific Fitting Shape
Coupling
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3001-43
Zoro #
G1691182
UPC #
018578015906
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
4" x 3"
Inside Dia.
4-3/8" x 3-1/8"
Fitting Length
2-1/8"
Pipe Size (Fittings)
4" x 3"
Pipe Fitting Length
2-1/8"
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Inside Diameter
3 1/8 in
Fitting Side A Inside Diameter
4 3/8 in
Overall Length
2 1/8 in
For Nominal Pipe Size
3 in, 4 in
Fitting Side A Outside Diameter
4 3/4 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side B Outside Diameter
4 3/4 in
Description
Shielded Transition Coupling, For Nominal Pipe Size 3 in, 4 in, Neoprene, 4 in, 4 3/8 in, 4 3/4 in, Female, 3 in, 3 1/8 in, 4 3/4 in, Female, 2 1/8 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.