This item is Discontinued.

Akro-Mils Industrial Grade Polymer Divider, Black, 4-3/4" L, 6-1/2" H 40420

Industrial Grade Polymer Divider, Black, 4-3/4" L, 6-1/2" H (Discontinued)

  • Mfr # 40420
  • Zoro # G1691952
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40420
Zoro #
G1691952
UPC #
032903085068
Country of Origin
United States

Dimensions

Overall Length
4 3/4 in
Overall Height
6 1/2 in
Thickness
1/8 in
Outside Height
6 1/2 in

Details

Material
Industrial Grade Polymer
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr No. 30420
Divider Direction
Front to Back
Used With Bin or Container Style
Shelf Bin

Description

Divider, Color Black, Material Industrial Grade Polymer, Overall Height 6 1/2 in, Overall Length 4 3/4 in, Divider Direction Front to Back, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.