2-1/2" FNPT SS Coupling

  • Mfr # 4307001172

  • Zoro # G1693072


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2-1/2"
Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4307001172
Zoro #
G1693072
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
2-1/2"
Pipe Size (Fittings)
2-1/2"
Pipe Size
2-1/2"
Outside Dia.
3-5/8"
Fitting Side B Nominal Pipe Size
2 1/2 in
Overall Length
3 5/8 in
Fitting Side A Nominal Pipe Size
2 1/2 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Specific Pipe Fitting Shape
Coupling
Fittings Sub-Category
Couplings
Max. Steam Pressure
2810 psi @ 350 Degrees F
Max. Pressure
3000 psi@100 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Standards
ASME A182, ANSI B1.20.1, ASME B16.11
For Pipe Schedule
160
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Color
Silver
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Maximum Operating Pressure
Refer to Specification
Material Grade
316
Includes Seal
No
Class
Class 3000
Fitting Side B Type
NPT

Description

The ZORO SELECT - 4307001172 is a stainless steel coupling designed to join two pipes or tubes in a straight line, creating a continuous flow path. Made from 316 stainless steel, this tubular fitting features female NPT threaded connections on both ends, each sized at 2 1/2 inches nominal pipe size. It is rated for use within the specified pressure and temperature ranges as per specifications. The fitting’s threads conform to ASME B1.20.1 NPT, materials comply with ASTM A182, and dimensions meet ASME B16.11 standards.

Key Features:

  • Material: 316 stainless steel
  • Type: Coupling with female NPT threaded connections on both ends
  • Nominal Pipe Size: 2 1/2 inches per connection
  • Rated for operation within specified pressure and temperature parameters
  • Overall Length: 3 5/8 inches
  • Outside Diameter: 3 5/8 inches
  • Conforms to specified standards and material specifications
  • Color: Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.