Lift-Off Hinge, 304 Stainless steel, Full Surface Mounting, 1 13/64 in Leaf W x 1 31/32 in Leaf H

  • Mfr # KN-50R/SS

  • Zoro # G1695461


product price:  $5.69
/ea

Key Features

Corners
Square
Door Leaf Height
1 31/32 in
Door Leaf Thickness
0.059 in
Door Leaf Width
1 13/64 in
Finish
polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN-50R/SS
Zoro #
G1695461
UPC #
-
Country of Origin
Japan

Dimensions

Door Leaf Height
1 31/32 in
Door Leaf Thickness
0.059 in
Door Leaf Width
1 13/64 in
Pin Dia.
19/64 in
Frame Leaf Height
1 31/32 in
Frame Leaf Thickness
0.059 in
Frame Leaf Width
1 13/64 in
Overall Width
32 mm
Pin Diameter
19/64 in

Details

Corners
Square
Finish
polished
Holes per Leaf
3
Load Capacity
17 3/4 lb
Material
304 Stainless steel
Mounting
Full Surface
Orientation
Right Hand
Range of Motion
180 Degrees
Holes
With
Item
Lift-Off Hinge
Pin Type
Nonremovable
Ligature Resistant
No
Pin Material
Stainless Steel
Hardware
Included
Corner Type
Square
Includes Hardware
Hardware Included
Number of Holes per Leaf
6
ANSI/BHMA Finish
Bright Stainless Steel
Range of Motion - Maximum
180 Degrees
Mounting Style
Full Surface
Includes Holes
Holes Included

Description

Lift-Off Hinge, Stainless Steel Material, Bright Stainless Steel Finish, 17 3/4 lb Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Right Hand, 1 31/32 in Door Leaf Height, 1 31/32 in Frame Leaf Height, 1 13/64 in Door Leaf Width, 1 13/64 in Frame Leaf Width, 0.059 in Door Leaf Thickness, 0.059 in Frame Leaf Thickness, Square Corners, Included Hardware, Full Surface Mounting, 19/64 in Pin Dia., Stainless Steel Pin Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.