POP Safety Valve, 3/4 x 1-1/4In, 500psi

  • Mfr # 523EDBKMAA0500

  • Zoro # G1699284


product price:  $615.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4"
Outlet Size
1 1/4"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
523EDBKMAA0500
Zoro #
G1699284
UPC #
670750117718
Country of Origin
United States

Dimensions

Inlet Size
3/4"
Outlet Size
1 1/4"
Overall Height
5 5/8 in
Overall Length
9 1/2 in
Inlet Connection Size
3/4 in
Outlet Connection Size
1 1/4 in

Details

Body Material
Bronze
Item
POP Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Spring Material
Stainless Steel
Factory Set Pressure
500 psi
Application
Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc
Disc Material
316 Stainless Steel
Standards
CRN
Seat Material
Metal
Pressure Range
15 to 900 psi
Temp. Range
-320 Degrees to 422 Degrees F
Test Lever
Test Lever Included
Product Type
Safety Relief Valve
Operating Temperature - Minimum
-320 Degrees F
Inlet Connection Type
NPT
Operating Pressure - Minimum
20 psi
Outlet Connection Gender
Female
Inlet Connection Gender
Male
Outlet Connection Type
NPT
Operating Temperature - Maximum
800 Degrees F
ASME Section Code
Section VIII
Operating Pressure - Maximum
1,214 psi
For Media
Air, Gas, Steam

Description

POP Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 1 1/4 in, Factory Set Pressure 515 psi, Pressure Range 15 to 900 psi, Disc Material 316 Stainless Steel, Overall Height 5 5/8 in, Overall Length 9 1/2 in, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 422 Degrees F, Test Lever Test Lever Included, Standards CRN

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.