Tubing, EPDM 5/8 In OD, 100 Ft.

  • Mfr # 1526-375625

  • Zoro # G1699372


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Tube Material
EPDM
Inside Dia.
3/8 in
Tube Hardness
Shore A: 60
Outside Dia.
5/8 in
Wall Thickness
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1526-375625
Zoro #
G1699372
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/8 in
Outside Dia.
5/8 in
Wall Thickness
0.13 in
Tube Length
100 ft
Length
100 ft
Inside Diameter
3/8 in
Bend Radius
1 11/16 in
Overall Length
100 ft
Outside Diameter
5/8 in

Details

Tube Material
EPDM
Tube Hardness
Shore A: 60
Tube Color
Black
Item
Tubing
Temp. Range
-40 Degrees to 300 Degrees F
Type
Weather Resistant
System of Measurement
Inch
Flexibility
Flexible
Vacuum Rated
Not Rated for Vacuum
Application
Water
Minimum Operating Temperature
-40 Degrees F
For Location
Outdoor
Resistance Properties
Weather Resistant
Clarity
Opaque
Tube Form
Straight
Color
Black
Flow Application
Diluted Acid Transfer Lines, Ethylene Glycol Lines, Water Transfer
Maximum Operating Temperature
300 Degrees F
Reinforcement
Not Reinforced
Autoclavable
No
For Fluid Type
Diluted Acid, Ethylene Glycol
Material
EPDM
Fitting Compatibility
Barbed
Hardness
Shore A 60
For Environment
Chemical
Stripe Color
No Stripe

Description

Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 3/8 in, Material EPDM, Maximum Operating Temperature 300 Degrees F, Outside Diameter 5/8 in, Overall Length 100 ft, PEX Type Not Applicable, Resistance Properties Weather Resistant, Reinforcement Not Reinforced, Wall Thickness 0.13 in, Autoclavable No, Bend Radius 1 11/16 in, Clarity Opaque, Does Not Contain Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.