Hex Bushing, 1-1/2 in x 1-1/4 in, 304 Stainless Steel, Male x Female NPT, Class 150

  • Mfr # 400B113N112114

  • Zoro # G1707571


product price:  $10.55
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
400B113N112114
Zoro #
G1707571
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 1-1/4"
Pipe Size (Fittings)
1-1/2" x 1-1/4"
Pipe Size
1-1/2" x 1-1/4"
Hex Size
51.7 mm
Fitting Side A Outside Diameter
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Overall Length
35 mm
Fitting Side B Outside Diameter
1 1/4 in
Fitting Side A Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Bushing
Fittings Sub-Category
Bushings
Max. Pressure
300 psi
Pipe Fitting Schedule/Class
Class 150
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Max. Steam Pressure
150 psi
Specific Pipe Fitting Shape
Hex Bushing
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side A Type
NPT
Maximum Operating Pressure
300 psi
Low Lead Compliance Level
Compliant
Fitting Side B Type
NPT
Fitting Side A Pipe Threading
11
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
11
Color
Silver
Material Grade
304
For Pipe Schedule
40
Class
Class 150
Includes Seal
No

Description

The ZORO SELECT - 400B113N112114 is a stainless steel hex bushing designed to reduce pipe sizes by connecting a larger fitting to a smaller threaded opening. It has a hexagonal outer profile that facilitates wrench tightening for installation and removal. Constructed from 304 stainless steel, this fitting is compatible with air, natural gas, non-potable water, oil, potable water, and steam within the Class 150 rating (maximum 300 psi non-steam; 150 psi steam). It is rated for Class 150 pressure with a maximum operating pressure of 300 psi and maximum steam pressure of 150 psi, conforming to ASTM-A-351 material standards, ANSI/ASME B1.20.1 threading, and MSS-SP-114 Class 150 pressure ratings. Key Features:

  • Material: 304 Stainless Steel
  • Connection Type: Male NPT (1-1/2 in) to Female NPT (1-1/4 in)
  • Hex Size: 51.7 mm across flats for wrench use
  • Overall Length: 35 mm
  • Pipe Size: 1-1/2" x 1-1/4"
  • Pipe Schedule/Class Rating: Class 150
  • Maximum Operating Pressure: 300 psi
  • Maximum Steam Pressure: 150 psi
  • Includes No Pre-Applied Thread Sealant or Seals

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.