SS, Straight, 1/2"BSPTx1/4"BSPT

  • Mfr # ZUSA-PF-8455
  • Zoro # G300420963
product price: 
$
13.89
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Max. Steam Pressure
150 psi
Hex Size
22 mm
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-8455
Zoro #
G300420963
UPC #
193005126315
Country of Origin
China

Dimensions

Hex Size
22 mm
Fitting Side A Nominal Pipe Size
1/2 in
Overall Length
22 mm
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Thread Size B
1/4"-19
Fitting Thread Size A
1/2"-19
Wire Rope Length
22 mm
Length
22 mm

Details

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Max. Steam Pressure
150 psi
Color
Silver
Standards
ISO 7-1
Application
Air, Gases, Oils, Potable Water
Includes Seal
No
Thread Sealant Type
PTFE
Maximum Operating Pressure
150 psi
Fitting Side B Type
Threaded
Fitting Side A Type
Threaded
Material Grade
316
Includes Pre-Applied Thread Sealant
Yes
Fitting Side B Pipe Threading
19
Fitting Side A Gender
Male
Fitting Side B Gender
Female
Low Lead Compliance Level
Compliant
Class
Class 150
Fitting Side A Pipe Threading
14
Side A Thread Type
BSPT
Side B Thread Type
BSPT
Gravity Flow
Pressure
For Pipe Schedule
Schedule 40
Finish/Coating
None
Wire Color
Silver

Description

Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1/2 in, Male, Threaded, 14, 1/2 In.-19, 1/4 in, Female, Threaded, 19, 1/4 In.-19, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews