3/8 in FNPT 316 SS Threaded Tee, Class 3000, Female

  • Mfr # 2UA32

  • Zoro # G1712821


product price:  $30.19
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2UA32
Zoro #
G1712821
UPC #
190735918821
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/8"
Pipe Size (Fittings)
3/8"
Pipe Size
3/8"
Fitting Side C Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Tee
Specific Pipe Fitting Shape
Tee
Standards
ASME B16.11, ASTM A182
Max. Steam Pressure
2500 psi @ 350 Degrees F
Fittings Sub-Category
Tees
Max. Pressure
3000 psi@100 Degrees F
Material Grade
316
Fitting Side B Pipe Threading
18
Fitting Side C Pipe Threading
18
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Includes Seal
No
Class
Class 3000
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Fitting Side C Type
NPT
Fitting Side A Pipe Threading
18
Fitting Side C Gender
Female

Description

The ZORO SELECT - 2UA32 is a 316 stainless steel Tee pipe fitting designed to connect three pipe runs with a 90° branch for splitting or combining fluid or gas flow. This equal-size Tee features female NPT threaded connections on all three ends, each sized at 3/8 inch nominal pipe size, 316 stainless steel construction with inherent corrosion resistance for process and distribution piping. Maximum pressures: 3000 psi at 100°F; 2500 psi steam at 350°F; conforms to ASTM-A-182, ANSI/ASME B1.20.1 (NPT threading), and ASME B16.11 Class 3000.

Key Features:

  • Material: 316 stainless steel.
  • Configuration: Tee shape connecting three pipe runs with 3/8" female NPT threaded ends.
  • Pressure Rating: Class 3000 pressure rating supporting up to 3000 psi @ 100°F.
  • Steam Pressure Rating: 2500 psi @ 350°F for steam applications.
  • Threading: 18 threads per inch with ANSI/ASME B1.20.1 compliant NPT threading on all ends.
  • Standards: Complies with ASTM-A-182 for material and ASME B16.11 for pressure class.
  • Does not include pre-applied thread sealant or seals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.