1/2 in FNPT 304 Stainless Steel Locknut, Class 150, 1 3/16 in Hex Size

  • Mfr # 40LN111N012

  • Zoro # G1713774


product price:  $4.79
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Locknut
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40LN111N012
Zoro #
G1713774
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Hex Size
1 3/16 in
Overall Length
5/16 in
Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Locknut
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Locknut
Basic Pipe Fitting Material
Metal
Item
Locknut
Fittings Sub-Category
Locknuts
Pipe Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Locknut
Standards
ASME B1.20.1
Max. Steam Pressure
150 psi
Max. Pressure
300 psi
Temp. Range
-20 Degrees to 350 Degrees F
Application
Air, Natural Gas, Non-Potable Water, Potable Water, Propane, Steam
Maximum Operating Pressure
300 psi
Class
Class 150
Color
Silver
Fitting Side A Pipe Threading
14
Low Lead Compliance Level
Compliant
Material Grade
304
For Pipe Schedule
40

Description

The ZORO SELECT 40LN111N012 is a stainless steel locknut designed for securing conduit, fittings, or pipe hubs to enclosures or mounting surfaces. Made from corrosion-resistant 304 stainless steel, it has a prevailing-torque or serrated face.

Key Features:

  • Material: 304 Stainless Steel, corrosion-resistant
  • Fitting Connection Type: FNPT (Female National Pipe Thread)
  • Fitting Shape: Locknut
  • Fitting Schedule/Class: Class 150
  • Pipe Fitting Material: Metal
  • Fitting Side A Pipe Threading: 14 TPI (Threads Per Inch)
  • Nominal Pipe Size: 1/2 in
  • Overall Length: 5/16 in
  • Style: Locknut
  • Standards: Conforms to ASTM-A-351, ANSI/ASME B1.20.1, MSS-SP-114 Class 150
  • Low Lead Compliance Level: Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.