Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Current Electronic Ballast, T8 Lamps, 120/277V GE432MAX-G-H

Electronic Ballast, T8 Lamps, 120/277V (Discontinued)

  • Mfr # GE432MAX-G-H
  • Zoro # G1713871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE432MAX-G-H
Zoro #
G1713871
UPC #
043168786294
Country of Origin
China

Dimensions

Width
2-3/8"
Height
1-5/8"
Length
9-1/2"
Length (Straight Wireway)
9 1/2 in

Details

Item
Electronic Ballast
Ballast Type
High Output
Input Watts
140 to 144
Ballast Family
UltraMax G Series
Number of F28T8 Lamps
3 or 4
Min. Starting Temp.
0 Degrees F
Number of F32T8(30W) Lamps
3 or 4
Total Harmonic Distortion
Less Than 10%
Number of F48T8 Lamps
3 or 4
Ballast Factor
0.77
Number of F30T8 Lamps
3 or 4
Number of F32T8 Lamps
3 or 4
Number of F32T8(28W) Lamps
3 or 4
Amps AC
1.35 to 0.57
Light Output
High
Number of F40T8 Lamps
3
Number of F17T8 Lamps
3 or 4
Power Factor
Greater than 0.98
Number of F32T8(26W) Lamps
3 or 4
Number of F18/19T8 Lamps
3 or 4
Number of F25T8 Lamps
3 or 4
Wiring Type
Parallel
Fixture Ballast Type
High Output

Description

Electronic Ballast, Min. Starting Temp. 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.