Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/8 in Pipe Size, 24V DC, High Flow, Brass, NBR

  • Mfr # 8210G093

  • Zoro # G1714291


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/8 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210G093
Zoro #
G1714291
UPC #
094703220445
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/8 in
Overall Width
2-5/16 in
Center Line Pipe Center Size
3-3/8 in
Overall Height
3-15/16 in
Overall Length
2-3/4 in
Orifice Diameter
5/8 in

Details

For Media
Air, Inert Gas, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Water
Item
Solenoid Valve
Body Material
Brass
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Valve Design
2-Way/2-Position
Coil Insulation Class
F
Electrical Connections
1/2 in Conduit Hub
IP Rating
IP66
Coil Enclosure
Watertight
Standards
UL Listed
Operating Pressure Differential Water - Maximum
150 psi
Includes Coil
Yes
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Valve Positions
2-Position
Response Time
1 sec
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Water - Minimum
0 psi
Mounting Orientation
Vertical
Operating Pressure Differential Light Oil - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Thread Type
NPT
Environmental Rating
Indoor, Outdoor
Ambient Temperature - Maximum
140 Degrees F
Wattage
10.1 W
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Steam - Maximum
Not Rated
Includes Seal
Yes
Frequency
50 Hz, 60 Hz
Coefficient of Volume (Cv)
3

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 3/8 in, Orifice Diameter 5/8 in, Body Material Brass, Coefficient of Volume (Cv) 3, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.