1-1/2" FNPT 304 SS Cap

  • Mfr # 40RDC111N112

  • Zoro # G1715847


product price:  $14.55
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Cap
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40RDC111N112
Zoro #
G1715847
UPC #
190735918876
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Overall Length
36 mm
Outside Diameter
1 1/2 in
Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Item
Cap
Pipe Fitting Schedule/Class
Class 150
Max. Pressure
300 psi
Max. Steam Pressure
150 psi
Standards
ASTM A351
Specific Pipe Fitting Shape
Cap
Fittings Sub-Category
Caps
Temp. Range
-20 Degrees to 350 Degrees F
Magnetic
No
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
11 1/2
Includes Seal
No
Maximum Operating Pressure
300 psi
For Pipe Schedule
40
Material Grade
304
Class
Class 150

Description

The ZORO SELECT - 40RDC111N112 is a stainless steel pipe cap designed to close and seal the end of a pipe, stopping flow and protecting the pipe interior. It is made from 304 stainless steel and features a FNPT connection type with 1 1/2 inch threading, suitable for pipe fittings with a 1 1/2 inch nominal size and outside diameter. This cap conforms to ASTM A351 standards and ANSI B1.20.1 threading; pressure rating is Class 150 and it is constructed for use with Schedule 40 pipe. It is suitable for use in line termination, pressure testing, and system extensions within specified parameters.

Key Features:

  • Material: 304 Stainless Steel
  • Fitting Type: Cap with FNPT threaded connection
  • Nominal Size: 1 1/2 inches with 1 1/2 threading on side A
  • Pressure Class: Class 150, with maximum operating pressure of 300 psi
  • Maximum Steam Pressure: 150 psi
  • Temperature Range: -20 Degrees to 350 Degrees F
  • Overall Length: 36 mm
  • Not magnetic and does not include pre-applied thread sealant or sealing components
  • Meets MSS-SP-114 Class 150 pressure ratings

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.