Vacuum Breaker, 1 In., FNPT, Bronze, 125 psi

  • Mfr # 3810501

  • Zoro # G1716312


product price:  $86.85
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Size
1"
Connection Type
FNPT
Max. Pressure
125 psi
Seal
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3810501
Zoro #
G1716312
UPC #
670750565533
Country of Origin
United States

Dimensions

Size
1"
Height
4-1/16"
Width
2-7/8"
Pipe Size
1"
Connection Size - Side 1
1 in
Overall Length
4.06 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in

Details

Body Material
Bronze
Connection Type
FNPT
Max. Pressure
125 psi
Seal
Silicone
Item
Vacuum Breaker
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA)
Temp. Range
212 Degrees F
Material of Construction
Bronze
Connection
NPT
Connection Gender - Side 1
Female
Operating Temperature - Maximum
212 Degrees F
Includes Atmospheric Vent
Atmospheric Vent Included
Connection Type - Side 1
NPT
Check Mechanism Material
Silicone
Manufacturer Warranty
5 yr
Connection Type - Side 2
NPT
Operating Temperature - Minimum
32 Degrees F
Maximum Pressure - Operating
125 psi
Body Finish
Rough Brass
Seal Material
Silicone
Seat Material
Silicone
Flow
31 gpm
Vacuum Breaker Style
Atmospheric Vacuum Breaker
Hazard Protection Level
Low Health Hazard
Connection Gender - Side 2
Female
For Media
Water
Includes Freeze Protection
No Freeze Protection
Valve Series
38

Description

Vacuum Breaker, Size 1 in, Connection Type FNPT, Material of Construction Bronze, Seal Silicone, Max. Pressure 125 psi, Temp. Range 212 Degrees F, Height 4 1/16 in, Width 2 7/8 in, Standards Build America Buy America (BABA) Act, Buy American Act (BAA), Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.