1/2" MNPT x 10 ft. TBE 304 Stainless Steel Pipe Sch 80

  • Mfr # E4BND24

  • Zoro # G1717116


product price:  $120.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Pipe Size - Nominal
1/2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
80
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E4BND24
Zoro #
G1717116
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/2 in
Overall Pipe Length
10 ft
Wall Thickness
0.13 in
Outside Dia.
3/4 in
Inside Dia.
1/2 in
Pipe Size (Nominal)
1/2"
Pipe Size (Fittings)
1/2"
Outside Diameter
13/16 in
Nominal Pipe Size
1/2 in
Inside Diameter
9/16 in
Overall Length
10 ft

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Material (Pipe)
304 Stainless Steel
Thread Type
NPT
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Pipe Thread Type
MNPT x MNPT
Temp. Range
-60 Degrees to 450 Degrees F
Max. Pressure
250 psi
Item
Pipe
Basic Pipe Fitting Material
Metal
Material
Stainless Steel
Metal Pipe Construction
Seamless
Maximum Operating Temperature
450 Degrees F
Side B Gender
Male
Minimum Operating Temperature
-60 Degrees F
Fitting Compatibility
Schedule 80
Material Grade
304
Side A Connection Type
Threaded
Side B Thread Type
NPT
Maximum Operating Pressure
250 psi
Schedule
Schedule 80
Side B Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Gravity Flow
No
Side A Gender
Male
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side A Thread Type
NPT

Description

Pipe, Application Air, Gases, Non-Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 9/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 450 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 13/16 in, Overall Length 10 ft

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.