Gate Valve, Class 125, 1 In.

  • Mfr # 105 1"

  • Zoro # G1718516


product price:  $58.26
/ea

Key Features

Pipe Size
1"
Connection Type
FNPT
Body Material
Bronze
Stem Material
Bronze
Standards
MSS-SP-80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105 1"
Zoro #
G1718516
UPC #
697988624917
Country of Origin
United States

Dimensions

Pipe Size
1"
Inlet to Outlet Length
2-9/16"
Pipe Size - Valves
1"
Overall Length
2.56 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in
Handle Height
5 in
Handle Diameter
2.75 in

Details

Connection Type
FNPT
Body Material
Bronze
Item
Gate Valve
Stem Material
Bronze
Standards
MSS-SP-80
Valve Max. Fluid Temp.
406 Degrees F
Wedge Material
Bronze
Handle Material
Malleable Iron
Top of Handle to Inlet Center
5"
Valve Class
Class 125
Handle Type
Wheel
Max. Working Steam Pressure - WSP
125 psi
Bonnet Style
Screw-In
Body Material - Valves
Bronze
Valve Stem Type
Non-Rising
Max. Cold Working Pressure - CWP
200 psi
Max. Water Pressure - CWP
200 psi
Seal Material
Bronze
Stem Type
Non-Rising
Seat Material
Bronze
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT
Operating Temperature - Maximum
406 Degrees F
Bonnet Material
Bronze
Maximum Pressure - Steam
125 psi
For Media
Gas, Oil, Water
Operating Temperature - Minimum
-40 Degrees F
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
54
Wedge Style
Solid
Maximum Pressure - Operating
200 psi

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 1 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 54, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.