Stretch Spout Lid, w/0.5 In Outlet, Gray

  • Mfr # 100304

  • Zoro # G1720083


product price:  $65.69
/ea

Key Features

Outside Dia. (In.)
5.8 in
Height (In.)
9.25 in
Type
With 0.5 in Spout Outlet
Spout Length (In.)
8 in
For Use With
3REL1, 3REL2, 3REL3, 3REL4, and 3REL5 Drum Containers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100304
Zoro #
G1720083
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5.8 in
Height (In.)
9.25 in
Spout Length (In.)
8 in
Lid Outside Diameter
5.79 in
Overall Length
15 1/4 in
Overall Height
9 1/4 in
Spout Length
8 in
Spout Outside Diameter
1/2 in

Details

Item
Stretch Spout Lid
Color
Gray
Type
With 0.5 in Spout Outlet
For Use With
3REL1, 3REL2, 3REL3, 3REL4, and 3REL5 Drum Containers
Material
Plastic
Spout Type
Rigid
Product Type
Stretch Spout Lid
Resistance Properties
Chemical Resistant

Description

Stretch Spout Lid, With 0.5 In Spout Outlet, HDPE, Gray, Height 9.25 In, Outside Dia 5.8 In, Spout Length (In) 8, For Use With 3REL1, 3REL2, 3REL3, 3REL4, and 3REL5 Drum Containers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.