Women's 6 in Composite Toe 6-Inch Work Boot, Oily Distressed Brown, 8, M, 10033995

  • Mfr # 10033995

  • Zoro # G1724579


product price:  $184.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Oily Distressed Brown
Style Number
10033995
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10033995
Zoro #
G1724579
UPC #
192904489347
Country of Origin
Viet Nam

Dimensions

Size
8
Footwear Width
M
Height
6 in
Boot Height
6 in
Width
M
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Oily Distressed Brown
Style Number
10033995
Waterproof
No
Footwear Shank
Yes
Outsole Material
Rubber
Upper Color
Brown
Metatarsal System
XRD(TM)
Upper Material
Leather
Chemical Resisting Sole
Yes
Slip Resistant
Yes
Last Number or Name
Casey
Static Dissipative
No
Features
Padded collar
Footwear Closure Type
Lace Up
Liner Material
Mesh
Insulation Type
None
Outsole Technology
Duratread(TM)
Midsole Material
EVA
Laces Color
Brown
Insulated
No
Wide Toe Cap
No
Heel Style
Defined Heel
Insole Material
Closed Cell Polyurethane
Ninety Degree Heel
Yes
Metatarsal Guard Style
Internal
Conductive
No
Resists
Oils, Slips
Footwear Shank Type
Nylon
Metal Chip Resisting Sole
No
Insole System
Cushioning with Moisture Wicking Lining
Upper Boot Material
All Leather
Toe Shape
Round
Footwear Style
6 in Work Boot
Footwear Sole Pattern
Duratread
Predominant Footwear Color
Brown
Closure Type
Lace Up
Toe Style
Round Toe
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Waterproof Type
None
Footwear Construction Type
Cemented
For Outdoor Traction
Yes
Standards
ASTM F2413-18
Upper Material Description
Full Grain Leather
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Waterproof
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Puncture Resistant Insole
No
Non Metallic Upper
No
Metatarsal Guard
Internal
Heel Definition
Defined Heel
Metatarsal Guard System
Poron(R) XRD(R)
Toe Cap Material
Composite
Closure
Lace Up
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole (PRINT)
No
Outsole Technology (PRINT)
Duratread(TM)
Upper Material (PRINT)
Leather
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Oily Distressed Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.