Globe Valve, Class 800, 1-1/2 In.

  • Mfr # 4371006250

  • Zoro # G1727013


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
Socket x Socket
Pipe Size - Valves
1 1/2"
Shape - Globe Valves
Tee
Body Material - Valves
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4371006250
Zoro #
G1727013
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Valves
1 1/2"
Inlet to Outlet Length - Valves
5 63/64 in
Handle Height
10.31 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Connection Size - Side 1
1 1/2 in
Overall Length
5.984375 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
Socket x Socket
Shape - Globe Valves
Tee
Body Material - Valves
Carbon Steel
Valve Stem Design
Non-Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 800
Max. Fluid Temp. - Valves
1,000 Degrees F
Top of Handle to Inlet Center - Valves
10 5/16 in
Body Material
Carbon Steel
Stem Material
Stainless Steel
Seal Material
Graphite
Wedge Material
316 Stainless Steel
Max. Fluid Pressure - Valves
1,975 psi
Item
Globe Valve
Handle Material
Carbon Steel
Class
Class 800
Max. Air Pressure
1100 psig @ 800 Degrees F
Handle Type
Wheel
Standards
ASTM A105, BS 5352, NACE MR0175
Max. Steam Pressure - Valves
720 psi WSP
Bonnet Style
Bolted
Stem Type
Non-Rising
Valve Structure
Tee
Shape
Tee
Operating Temperature - Maximum
1,000 Degrees F
Maximum Pressure - Steam
720 psi
Maximum Pressure - Operating
1,975 psi
Connection Gender - Side 2
Female
Connection Type - Side 1
Socket
Coefficient of Volume (Cv)
14
Seat Material
Stellite
Globe Valve Type
Z-Body
Bonnet Material
Carbon Steel
Disc Material
410 Stainless Steel
Connection Type - Side 2
Socket
Connection Gender - Side 1
Female
Operating Temperature - Minimum
-20 Degrees F
For Media
Steam
Valve Series
4483

Description

Globe Valve, Pipe Size - Valves 1 1/2 in, Connection Type - Valves Socket x Socket, Shape Tee, Body Material - Valves Carbon Steel, Media - Valves Air, Fluid, Gas, Oil, Valve Stem Design Non-Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 1,000 Degrees F, Max. Air Pressure 1100 psig @ 800 Degrees F, Max. Fluid Pressure - Valves 1,975 psi, Max. Steam Pressure - Valves 720 psi WSP, Inlet to Outlet Length - Valves 5 63/64 in, Top of Handle to Inlet Center - Valves 10 5/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.