Modular Hand Truck, 500 lb.

  • Mfr # HMK25AAAB

  • Zoro # G1727512


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

Overall Height
52 in
Overall Width
18 1/2 in
Material
Aluminum
Color
Silver
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HMK25AAAB
Zoro #
G1727512
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
52 in
Overall Width
18 1/2 in
Wheel Diameter
8 in
Noseplate Depth
7 1/2 in
Noseplate Width
14 in
Wheel Width
2 in
Overall Depth
20 in
Nose Plate Width
14 in
Nose Plate Depth
7 1/2 in
Axle Dia.
5/8 in
Nose Plate Thickness
5/16 in
Maximum Stack Height
52 in
Nose Plate WxD
14 in x 7 1/2 in
Handle Height
48 in
Overall HxWxD
52 in x 18 1/2 in x 20 in
Axle-Mounted Wheel Dia.
8 in
Axle-Mounted Wheel Width
2 in

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Item
Corrosion-Resistant Modular Aluminum General Purpose Hand Truck
Wheel Type
Balloon Cushion
Handle Type
Continuous Frame Loop
Assembled
No
Finish
Aluminum
Wheel Bearings
Sealed
Assembled/Unassembled
Unassembled
For Use With
Material Handling
Hand Truck Handle Type
Continuous Frame Loop
Includes
Stair Climber
Weight
21 lb
Features
Protection Sleeve and with Brace
Nose Plate Material
Aluminum
Includes Lever Pushoff
Without Lever Pushoff
Non-Marking Axle-Mounted Wheels
No
Hub Position
Offset
For Surface Type
Any surface
Includes Load Protector
Without Load Protector
Caster/Wheel Configuration
(2) Axle-Mounted
Frame Type
Flat Back
Brake Type
No Caster Brake
Axle-Mounted Wheel Type
Tread on Core
Caster/Wheel Mounting Location
2-Wheel
Nose Plate Profile
Beveled
Includes Stair Climber
With Stair Climber
Axle-Mounted Wheel Bearings
Ball Bearing
Includes Wheel Fenders
With Wheel Fenders
Axle-Mounted Wheel/Tread Material
Rubber
Includes Foot Assist
Without Foot Assist
Nose Plate Type
Open Straight
Frame Material
Aluminum

Description

General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 20 in, Overall Height 52 in, Overall Width 19 in, Nose Plate Depth 8 in, Nose Plate Width 14 in, Nose Plate Type Open Straight, With Wheel Fenders, Frame Type Flat Back, Handle Type Single-Loop, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Tread on Core, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.