Flat Washer, For Screw Size 5/8" , Brass Plain Finish, 5 PK

  • Mfr # Z9205BR

  • Zoro # G1727686


product price:  $16.99
/pk 5, $3.40/ea

Key Features

Material
Brass
Finish
Plain
Outside Diameter
1 3/8 in
Minimum Thickness
0.187 in
Maximum Thickness
0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z9205BR
Zoro #
G1727686
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/8"
Outside Diameter
1 3/8 in
Minimum Thickness
0.187 in
Maximum Thickness
0.187 in
Inside Diameter
0.656 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
Brass
Finish
Plain
System of Measurement
Inch
Application
Load Distributing
Thickness Tolerance
+0.005/-0.020 in
Rockwell Hardness
B60
Type
Flat Washer
Pack Size
Small Pack
Resistance Properties
Corrosion-Resistant, Radiation-Resistant, Rust-Resistant
Tensile Strength
58,000 psi
Material Quality Standards
ASTM B16
Material Grade/Class
Not Graded
Dimensional Standards
AMPG 2001 FL.01
For Use With
Die And Jig Fixture Setup
FDA Approved
Not FDA Approved
Hardness
50 HRB

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards AMPG 2001 FL.01, Material Brass, Finish Plain, For Screw Size 5/8 in, Inside Diameter 0.656 in, Outside Diameter 1 3/8 in, Maximum Thickness 3/16 in, System of Measurement Inch, Minimum Thickness 3/16 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM B16, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Radiation-Resistant, Rust-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.