Mechanical Lug, 1/0 AWG Max, 1 Conductor, 1 Hole, 17/64 in Stud, Copper

  • Mfr # STC1102

  • Zoro # G1727862


product price:  $12.55
/ea

Key Features

For Conductor Material
Copper
For Minimum Wire Size
2 AWG
For Maximum Wire Size
1/0 AWG
Number of Conductors
1
Number of Terminations
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STC1102
Zoro #
G1727862
UPC #
783786134243
Country of Origin
Mexico

Dimensions

For Minimum Wire Size
2 AWG
For Maximum Wire Size
1/0 AWG
For Stud Size
17/64 in
Hole Diameter
0.27 in
Tongue Width
0.63 in
Max. Conductor Size
1/0 AWG Stranded
Stud Size
17/64 in
Length
1.94 in
Width
0.63 in
Min. Conductor Size
2 AWG Stranded
Length (Straight Wireway)
1.94 in
Overall Depth
1 1/4 in
For Stranded Copper Wire Size - Minimum
2 AWG
Tongue Length
0.88 in
Tongue Thickness
0.13 in
Overall Length
1.94 in
For Stranded Copper Wire Size - Maximum
1/0 AWG
Overall Width
0.63 in

Details

Item
Mechanical Lug
For Conductor Material
Copper
Number of Conductors
1
Number of Terminations
1
Number of Holes
1
Body Material
Copper
Maximum Voltage
1,000 V
Maximum Operating Temperature
194 Degrees F
Standards
UL Listed, UL486A/B
Head Style
Hex
No. of Holes
1
Screw Material
Steel
Material
Electrolytic Copper
No. of Conductors
1
Screw Finish
Zinc Plated
Special Features
Notched V-Bottom Collar, Uniquely Designed Pressure Bar
Product Type
Copper Connectors
Special Functions
Uniquely designed pressure bar and notched v-bottom collar provide vise-like grip between conductor and terminal.
Product Name
ELEC CONNECTOR <1000V
Standard
UL E9809
Features
Uniquely designed pressure bar and notched v-bottom collar provide vise-like grip between conductor and terminal.; Made of electrolytic seamless copper. Screws are zinc-plated steel.
Connector Type
Straight Tang

Description

Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, For Stud Size 17/64 in, Head Style Slotted, Number of Holes 1, Hole Diameter 0.27 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 1,000 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 0.88 in, Tongue Width 0.63 in, Tongue Thickness 0.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.