Solenoid Valve, 2-Way, 2-Position, Normally Open, 3/8 in Pipe Size, 24V DC, High Flow, Brass, NBR
Mfr # 8210G033
Zoro # G1727896
product price:Â $341.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
3/8 in
Inlet Connection Type
NPTF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8210G033
Zoro #
G1727896
UPC #
-
Country of Origin
Mexico
Dimensions
Nominal Pipe Size
3/8 in
Overall Height
4-3/8 in
Overall Length
2-3/4 in
Center Line Pipe Center Size
3-13/16 in
Overall Width
2-1/4 in
Orifice Diameter
5/8 in
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Open, Valve Type High Flow, Nominal Pipe Size 3/8 in, Orifice Diameter 5/8 in, Body Material Brass, Coefficient of Volume (Cv) 3, Operating Pressure Differential Air/Inert Gas - Maximum 125 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.