Jam Nut, M36-4.00, Carbon Steel, Class 4, Zinc Plated, 18 mm Ht

  • Mfr # JN98036000

  • Zoro # G1728781

CAD Available

product price:  $11.99
/ea

Key Features

CAD Drawing
Material
Carbon Steel
Material Grade/Class
Class 4
Finish
Zinc Plated
Hex Height
18 mm
Hex Width
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JN98036000
Zoro #
G1728781
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M36-4.00
Hex Height
18 mm
Hex Width
55 mm
Wrench Size
55 mm
Dia./Thread Size
M36-4.00
Width
55.00mm
Nut Height
18.00mm

Details

CAD Available
Yes
Item
Jam Nut
Material
Carbon Steel
Material Grade/Class
Class 4
Finish
Zinc Plated
Standards
DIN 439B
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Rockwell Hardness
C30 max.
Pack Size
Small Pack
Hex Type
Thin/Low Hex
Dimensional Standards
DIN 439B
Manufacturer Location
Globally Sourced
Thread Pitch
4 mm
Application
General Purpose
Basic Material
Low Carbon Steel
Nut Standards
DIN 439B
Nut Style
Thin Nut
Material Grade
Class 4
Fastener Finish
Zinc
Fastener Thread Direction
Right Hand

Description

Jam Nut, Hex Type Jam Hex, Finish Zinc-Plated, Material Grade/Class Class 4, Material Steel, Thread Size M36x4.00, Hex Width 55 mm, Hex Height 18 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 439B, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C30 max., Thread Pitch 4 mm, Thread Type Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.