Hex Bushing Hex Bushing, 1" x 3/4" Pipe, FNPT x MNPT, Malleable Iron, Class 150
Mfr # 0318906641
Zoro # G1729235
product price:Â $5.69
/eaKey Features
Specific Fitting Shape
Hex Bushing
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1" x 3/4"
Class
Class 150
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0318906641
Zoro #
G1729235
UPC #
690291347443
Country of Origin
United States
Dimensions
Pipe Size (Fittings)
1" x 3/4"
Pipe Size - Pipe Fitting
1 in x 3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Pipe Size
1" x 3/4"
Fitting Side A Nominal Pipe Size
1 in
Description
Straight, Malleable Iron, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Male, Threaded, 3/4 in, Female, Threaded, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.