Beveled Washer, For Screw Size 1 in , 18-8 Stainless Steel Plain Finish

  • Mfr # Z9189-BEV-SS

  • Zoro # G1729734


product price:  $16.69
/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Thickness
0.313 in
Inside Dia.
1.031 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z9189-BEV-SS
Zoro #
G1729734
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
1 in
Thickness
0.313 in
Inside Dia.
1.031 in
Washer Outside Dia.
2 in
Outside Dia.
2.000 in
Inside Diameter
1.031 in
Outside Diameter
2 in
For Screw Size
1 in
Minimum Thickness
5/16 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in
Maximum Thickness
5/16 in

Details

Item
Beveled Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
B83
Flat Washer Type
Beveled Flat Washer
Washer Basic Material
Stainless Steel
Thickness Tolerance
+/-0.010 in
Washer Material Grade
18-8
For Use With
Screws and Studs
Fastener Finish
Plain
Type
Beveled Flat Washer
Tensile Strength
90,000 psi
Material Quality Standards
ASTM A582
Pack Size
Small Pack
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Material Grade/Class
18-8
Dimensional Standards
RoHS Compliant
FDA Approved
Not FDA Approved
Hardness
83 HRB

Description

Beveled Flat Washer, Flat Washer Type Beveled, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1 in, Inside Diameter 1.031 in, Outside Diameter 2 in, Maximum Thickness 5/16 in, System of Measurement Inch, Minimum Thickness 5/16 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.