This item is Discontinued.

Otc Crane, Floor, 2200 Lb 1819

Crane, Floor, 2200 Lb (Discontinued)

  • Mfr # 1819
  • Zoro # G1730626
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1819
Zoro #
G1730626
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
54
Leg Height (In.)
8
Min. Throat Width (In.)
24
Inside Leg Length (In.)
54
Boom Length (In.)
48
Inside Leg Width (In.)
24, 36, 48
Overall Height (In.) Boom Horiz.
80
Overall Length
83

Details

Item
Heavy Duty Lifting Crane
Lifting Capacity (Lb.)
2200
Max. Boom HTG (In.) Boom Retracted
107
Boom Reach Extended (In.)
48
Includes
Roller-bearing Mounted Wheels
Measures
27 x 38
Max. Boom HTG (In.) Boom Extended
117
Boom Reach Retracted (In.)
33

Description

Heavy Duty Lifting Crane, Includes Roller-bearing Mounted Wheels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.