3/8" FNPT Stainless Steel Ball Cone Spring Check Valve

  • Mfr # 6210201

  • Zoro # G1732893


product price:  $93.59
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/8"
Connection Type
FNPT
Connection
FNPT
Body Material
Stainless steel
Application - Valves
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6210201
Zoro #
G1732893
UPC #
670750633232
Country of Origin
United States

Dimensions

Pipe Size
3/8"
Length
2 1/8 in
Overall Height
1 1/8 in
Size
3/8"
Width
2 1/8 in
Pipe or Tube Size - Check Valves
3/8 in
Overall Length
2.13 in
Pipe or Tube Size
3/8 in
Connection Size - Side 2
3/8 in
Connection Size - Side 1
3/8 in
Nominal Valve Size
3/8 in

Details

Connection Type
FNPT
Connection
FNPT
Body Material
Stainless steel
Application - Valves
General Purpose
Body Material - Valves
Stainless Steel
Sub-Category
Stainless Steel
Flow Design
Single
Cracking Pressure - Check Valves
0.5 psi
Mounting Orientation - Check Valves
Horizontal, Vertical
Item - Check Valves
Check Valve
Max. Temp.
350 Degrees F
Cracking Pressure
0.5 psi
Min. Temp. - Valves
33 Degrees F
Max. Steam Pressure - Valves
150 psi WSP
Seat Material
RPTFE
Max. Temp. - Valves
180 Degrees F
Max. Pressure
400 psig CWP
Spring Material
316 Stainless Steel
Material of Construction
stainless steel
Seat Material - Check Valves
RPTFE
Spring Material - Check Valves
316 Stainless Steel
Max. Water Pressure
400 psi Non Shock CWP
Max. Water Pressure - Valves
400 psi
Connection Type - Check Valves
FNPT x FNPT
Seal Material - Check Valves
EPDM
Mounting Position
Vertical or Horizontal
Mechanism and Body Design
Inline Ball Cone
Item
Ball Cone Spring Check Valve
Max. Steam Pressure
150 psi SWP
Flow
1.21 gpm
Seal Material
EPDM
Standards
CRN
Mounting Orientation
Horizontal, Vertical
Seal
Viton
Maximum Pressure - Steam
125 psi
Operating Temperature - Maximum
350 Degrees F
Connection Type - Side 1
NPT
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
400 psi
Valve Body Style
Inline
Valve Ways
2-Way
Check Mechanism Material
RPTFE
Silent Check
Standard
Operating Temperature - Minimum
33 Degrees F
Vacuum Service Rating
Not Rated
Connection Gender - Side 2
Female
For Media
Compressed Air, Steam
Check Mechanism
Ball
Connection Type - Side 2
NPT
Coefficient of Volume (Cv)
1.21
Connection Gender - Side 1
Female
Includes Counterweight
No Counterweight
Type
Ball Cone
Valve Series
62

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves Stainless Steel, Pipe or Tube Size 3/8 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves 150 psi WSP, Seat Material RPTFE, Spring Material 316 Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.