Cylinder Bracket, Steel, 28 In. W

  • Mfr # WB-202

  • Zoro # G1735194


product price:  $83.59
/ea
Free Shipping & Returns

Key Features

Overall Height
3 in
Overall Width
28 in
Material
Steel
Diameter
3 to 10 in
Cylinder Capacity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB-202
Zoro #
G1735194
UPC #
810649020129
Country of Origin
United States

Dimensions

Overall Height
3 in
Overall Width
28 in
Diameter
3 to 10 in
Height
3 in
Width
28 in
Depth
6 1/2 in
Overall Depth
6 1/2 in
Compatible Cylinder Diameter (Minimum)
9 1/2 in
Compatible Cylinder Diameter (Maximum)
10 in

Details

Material
Steel
Item
Cylinder Bracket
Cylinder Capacity
2
Includes
Strap to Secure Cylinders
For Use With
High Pressure Cylinder
Number of Cylinders Held
2
Bracket Material
Iron
Cylinder Securing Mechanism
Strap with Cinch Buckle

Description

Cylinder Bracket, Number of Cylinders Held 2, Compatible Cylinder Diameter (Maximum) 10 in, Compatible Cylinder Diameter (Minimum) 9 1/2 in, Cylinder Securing Mechanism Strap with Cinch Buckle, Bracket Material Iron, Overall Width 28 in, Overall Height 3 in, Overall Depth 6 1/2 in, Mounting Location Wall, For Use With High Pressure Cylinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.