
F Carbide Tipped Jobber Length Drill Bit
Mfr # D/ACTF
Zoro # G1736089
product price: $28.15
/eaKey Features
Overall Length
4-1/8"
Drill Bit Point Angle
118 Degrees
Drill Bit Size
F
Number of Flutes
2
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D/ACTF
Zoro #
G1736089
UPC #
887861009003
Country of Origin
United States
Dimensions
Overall Length
4-1/8"
Drill Bit Size
F
Flute Length
2-7/8"
Details
Item
Jobber Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Point Style
Conventional
Description
Features heavy-duty construction and heat treated body for optimum wear resistance and support of the carbide tip. Used in the production of cast iron, non-ferrous metals, and many composite materials such as hard rubber or copper alloys. Not for steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.