Open Fuse Block, R UL Class, 250V AC/DC Volt Rating, 3 Poles, Box Lug

  • Mfr # 20308R

  • Zoro # G1738843


product price:  $33.35
/ea

Key Features

UL Class
R
Series
2HKRFB
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
250V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20308R
Zoro #
G1738843
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
14 to 2 AWG
Width
3 in
Height
1.38 in
Length
3 in
For Fuse Size
2 in L x 9/16 in dia
Mounting Hole Dia.
0.19 in
Wire Size - Maximum
2 AWG
Wire Size - Minimum
14 AWG
Overall Length
3 in
Overall Height
1.38 in
Overall Width
3 in

Details

Item
Open Fuse Block
UL Class
R
Series
2HKRFB
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
250V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Polycarbonate
Fuse Type
Industrial
Standards
CSA Certified, UL Listed
For Fuse Series
A2D-R, A2K-R, TR-R
Fuse Holder Code
H
Fits Fuse Type
Class R
Wire Range
14 AWG to 2 AWG
Max. Operating Temp.
80 deg C
Frequency Range (Hz)
50/60 Hz
Short Circuit Current (KA)
200 kA
Fits Fuse Block Style
Rejection
Fuse Block or Holder DC Voltage Rating
250VDC
Fuse Block or Holder AC Voltage Rating
250VAC
Max Fuse Rating
30 A
Fuse Installation Method
Clip-in
Short Description
Fuse Bases 250V 30A Class R 3-pole Tin-Plate Aluminum Box with Reinforced Clip
Rated Torque (In.-Lb.)
35 lb-in
APPROVALS & STANDARDS
All fuse blocks meet the requirements of UL 4248; UL listed, guide IZLT, File E52283; UL recognized component guide IZLT2, file E52283; CSA certified class 6225, File 32169
Installation Mounting
Direct Screw Mount
Short Circuit Current Rating (SCCR)
200
AC Voltage Rating
250 V AC
Current - Minimum
0 A
DC Voltage Rating
250 V DC
Current - Maximum
30 A

Description

Fuse Block, Fits Fuse Type Class R, Fuse UL Class R, 0 to 30 A, Number of Poles 3, 250V AC/DC, For Fuse Size 2 in L x 9/16 in dia, Compatible Fuse Series A2D-R, A2K-R, FLNR, FRN-R, KLNR, KTN-R, KWN-R, LLNRK, LPN-RK, TR-R, Series 2HKRFB, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 14 to 2 AWG, Mounting Style Bolt-Down, Body Material Glass Filled Polycarbonate, Connector Type Box Lug, Height 1.38 in, Width 3 in, Length 3 in, Spring Reinforced Clip Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.