1/8 in FNPT 316 Stainless Steel Threaded Coupling, Class 150

  • Mfr # 60FC111N018

  • Zoro # G1742885


product price:  $2.89
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60FC111N018
Zoro #
G1742885
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/8"
Pipe Size (Fittings)
1/8"
Pipe Size
1/8"
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side B Outside Diameter
1/8 in
Fitting Side C Outside Diameter
2 in
Overall Length
25.4 mm
Fitting Side A Outside Diameter
1/8 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Max. Pressure
300 psi
Max. Steam Pressure
150 psi
Specific Pipe Fitting Shape
Coupling
Standards
ASME B1.20.1
Fittings Sub-Category
Couplings
Pipe Fitting Schedule/Class
Class 150
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Material Grade
316
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
For Pipe Schedule
40
Fitting Side A Type
NPT
Maximum Operating Pressure
300 psi
Class
Class 150
Color
Silver
Fitting Side B Pipe Threading
27
Low Lead Compliance Level
Compliant
Fitting Side A Pipe Threading
27
Fitting Side B Type
NPT
Fitting Side B Gender
Female

Description

The ZORO SELECT - 60FC111N018 is a stainless steel coupling designed to join two pipes or tubes in a straight line, creating a continuous flow path.

Made of 316 stainless steel, it offers corrosion resistance and strength.

This coupling features female National Pipe Thread (FNPT) connections on both ends with a nominal pipe size of 1/8 inch, suitable for applications involving air, natural gas, non-potable water, oil, potable water, and steam.

It is rated for use within specified pressure ranges up to 300 psi and manufactured to meet ANSI B1.20.1 standards and rated for Class 150 applications.

The fitting's material complies with low lead content requirements for potable water systems.

Key Features:

  • Coupling design for joining two pipes in a straight line.
  • Constructed from 316 stainless steel for corrosion resistance.
  • Female NPT connections on both sides with 1/8 inch nominal pipe size.
  • Rated for Class 150 pressure with a maximum operating pressure of 300 psi.
  • Compatible with fluid systems including air, natural gas, non-potable water, oil, potable water, and steam.
  • Meets ANSI B1.20.1 threading standards.
  • Overall length of 25.4 mm.
  • Does not include pre-applied thread sealant or additional seals.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.