Wedge Lock Washer, For Screw Size 3 in 316 Stainless Steel, Plain Finish

  • Mfr # 2910

  • Zoro # G1747733


product price:  $461.99
/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Finish
Plain
Minimum Thickness
0.35 in
Maximum Thickness
0.35 in
Standards
DIN 25201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2910
Zoro #
G1747733
UPC #
-
Country of Origin
Sweden

Dimensions

For Screw Size
3 in
Outside Diameter
4.33 in
Minimum Thickness
0.35 in
Maximum Thickness
0.35 in
Inside Diameter
3.11 in
Assembly Thickness
11/32 in
Minimum Inside Diameter
3 7/64 in
Outside Diameter - Minimum
4 21/64 in
Inside Diameter - Maximum
3 7/64 in
Outside Diameter - Maximum
4 21/64 in

Details

Item
Wedge Lock Washer
Material
316 Stainless Steel
Finish
Plain
Standards
DIN 25201
System of Measurement
Inch
Material Grade/Class
A4-80
Rockwell Hardness
HRC52
Thickness Tolerance
+/-0.03 in
Type
Wedge Lock Washer
Washer Material Grade
Works with bolts up to class A4-80
Bolt Compatibility
316
Assembly Thickness Tolerance
+/-0.03 in
Pack Size
Small Pack
Lock Washer Type
Wedge Lock
Dimensional Standards
DIN 25201, RoHS Compliant
Hardness
52 HRC
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable
FDA Approved
FDA Approved
Reusable
Reusable

Description

Wedge Lock Washer, 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.